
Tripp Lite Series USB-C Multiport Adapter M/2xF - 4K HDMI, VGA, White
Mfr # U444-06N-HV4K
Zoro # G516504280
product price: $17.69
/eaKey Features
VGA
Yes
Thunderbolt
Yes
Depth
2.36 in
Environmentally Friendly
Yes
HDMI
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U444-06N-HV4K
Zoro #
G516504280
UPC #
37332205704
Country of Origin
Viet Nam
Dimensions
Depth
2.36 in
Height
0.55 in
Cable Length
6 in
Width
1.65 in
Details
Item
Docking Station
VGA
Yes
Thunderbolt
Yes
Environmentally Friendly
Yes
HDMI
Yes
Connectivity Technology
Wired
Interfaces
USB Type C
Includes
U444-06N-HV4K Docking Station Owner's Manual
For Use With
Notebooks: Apple MacBook Google Chromebook
Compatible Devices
Notebook, Desktop PC, Tablet PC, Smartphone
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.