Eaton Tripp Lite Series USB-C Multiport Adapter (M/3xF) - 4K HDMI, DVI, VGA, HDCP, White

  • Mfr # U444-06N-HDV4K

  • Zoro # G316504275


product price:  $28.79
/ea

Key Features

Features
HDCP 1.4
Connector Type on Second End
DVI-D (Dual-Link) Digital Video - Female, HD-15 - Female, HDMI 1.4 Digital Audio/Video - Female
Environmentally Friendly
Yes
Includes
U444-06N-HDV4K USB-C to HDMI/DVI/VGA All-in-One Converter Adapter, 6 in Owner's Manual
Maximum Resolution Supported
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U444-06N-HDV4K
Zoro #
G316504275
UPC #
37332203571
Country of Origin
Viet Nam

Dimensions

Length
6 in

Details

Features
HDCP 1.4
Connector Type on Second End
DVI-D (Dual-Link) Digital Video - Female, HD-15 - Female, HDMI 1.4 Digital Audio/Video - Female
Environmentally Friendly
Yes
Includes
U444-06N-HDV4K USB-C to HDMI/DVI/VGA All-in-One Converter Adapter, 6 in Owner's Manual
Maximum Resolution Supported
3840 x 2160
Connector Plating
Nickel
Adapter Type
DVI/DVI-D/HDMI/USB/VGA
Material
Acrylonitrile Butadiene Styrene (ABS), Polyvinyl Chloride (PVC)
Item
A/V Adapter
Connector Type on First End
USB 3.1 (Gen 1) Type C - Male
Color
White

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.