Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRIPP LITE SERIES USB-C UNIVERSAL DOCK, TRIPLE DISPLAY - 4K HDMI AND DISPLAYPORT

  • Mfr # U442-DOCK24DL3A

  • Zoro # G022442977


product price: $379.99
/ea
Free Shipping & Returns

Key Features

USB Charging Port
6
Width
8.86 in
Supported Resolutions
3840 x 2160, 1920 x 1080, 1280 x 720, 2048 x 1080
Includes
Universal U442-DOCK24DL3A Docking StationUSB-C Host Cable (M/M), 4 ft. (1.2 m)External Power Supply (Input: 100-240V, 50/60 Hz, 2.5A; Output: 21V 7.1A) with 4 ft. (1.2 m) Cord and NEMA 5-15P PlugInstallation Instructions
For Use With
Apple M1/M2/M3 MacBooksApple MacBook ProChromebook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U442-DOCK24DL3A
Zoro #
G022442977
UPC #
37332287212
Country of Origin
Philippines

Dimensions

Width
8.86 in
Height
0.87 in
Cable Length
3.94 ft
Depth
3.35 in

Details

USB Charging Port
6
Supported Resolutions
3840 x 2160, 1920 x 1080, 1280 x 720, 2048 x 1080
Item
Docking Station
Includes
Universal U442-DOCK24DL3A Docking StationUSB-C Host Cable (M/M), 4 ft. (1.2 m)External Power Supply (Input: 100-240V, 50/60 Hz, 2.5A; Output: 21V 7.1A) with 4 ft. (1.2 m) Cord and NEMA 5-15P PlugInstallation Instructions
For Use With
Apple M1/M2/M3 MacBooksApple MacBook ProChromebook
Number of USB 3.2 Gen 1 Type-A Ports
3
Color
Dual Color
Number of USB Type-C Ports
2
HDMI
Yes
Interfaces
USB Type C
Number of HDMI Outputs
3
Number of Displays Supported
3
Number of RJ-45 Ports
1
Maximum Data Transfer Rate
1.25-GB/s
Headphone/Microphone Combo Port
Yes
Number of USB Type-A Ports
4
Network (RJ-45)
Yes
Features
Security Lock, Power Delivery Pass-through, LED Power Indicator
Connectivity Technology
Wired
Compatible Devices
Projector, Workstation, Smartphone, Flash Drive, Microphone, Notebook, Desktop PC, Computer, Speaker, Hard Drive, Headphone, Printer, Tablet, HDTV, Mouse, Monitor
Number of DisplayPort Outputs
2
Number of USB 3.2 Gen 2 Type-A Ports
1
Input Voltage
120 V AC, 230 V AC
DisplayPort
Yes
DisplayPort Version
1.4
Charging Capability
Yes
Operating System
Windows, ChromeOS, macOS, Ubuntu, Android
Ethernet Technology
2.5 Gigabit Ethernet
USB Type-C Detail
1 x USB-C - USB 3.2 Gen 2 (10 Gbps), 1 x USB-C: 100W (20V 5A) Power Delivery (PD 2.0)
Power Source Type
Power Adapter
USB Power Delivery
100W
USB Type-C
Yes
USB Type-A
Yes
Screen Mode Supported
Full HD, 2K @ 60Hz, HD, 4K @ 60Hz

Description

, USB 3.2 GEN 1/GEN 2 HUB, GBE, 100W PD CHARGING

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.