Tripp Lite Series USB Dock, Triple Display - 4K HDMI & mDP, VGA, USB 3.x 5Gbps, USB-A/C Hub,

  • Mfr # U442-DOCK16-B

  • Zoro # G216440369


product price: $73.79
/ea

Key Features

Compatible Devices
Notebook, Tablet PC
Height
1.31 in
Environmentally Friendly
Yes
Maximum Power Supply Wattage
60 W
Depth
0.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U442-DOCK16-B
Zoro #
G216440369
UPC #
37332253620
Country of Origin
China

Dimensions

Height
1.31 in
Depth
0.45 in
Width
3.86 in

Details

Compatible Devices
Notebook, Tablet PC
Environmentally Friendly
Yes
Maximum Power Supply Wattage
60 W
Interfaces
USB Type C
VGA
Yes
Network (RJ-45)
Yes
Connectivity Technology
Docking
USB Type-C Detail
USB Type-C (MALE), USB Type-C (FEMALE)
DisplayPort
Yes
Includes
U442-DOCK16-B Docking Station Owner's Manual
Item
Docking Station
USB Type-C
Yes
Mini DisplayPort
Yes
Thunderbolt
Yes
HDMI
Yes

Description

Tripp Lite Series USB Dock, Triple Display - 4K HDMI & mDP, VGA, USB 3.x 5Gbps, USB-A/C Hub, GbE, 60W PD Charging

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.