TRIPP LITE SERIES VERTICAL CABLE MANAGER FOR 42U, 45U AND 48U RACK ENCLOSURES -
Mfr # SRCABLEVRTL
Zoro # G022444063
product price: $399.99
/ea
Free Shipping & Returns
Key Features
Cable Manager Type
Vertical Cable Manager
Material
Cold Rolled Steel
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Depth
86.74 in
Product Line
SmartRack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRCABLEVRTL
Zoro #
G022444063
UPC #
37332291349
Country of Origin
China
Dimensions
Depth
86.74 in
Height
8.78 in
Width
2 in
Details
Cable Manager Type
Vertical Cable Manager
Material
Cold Rolled Steel
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack
Item
Cable Routing
Color
Black
Package Contents
2x SRCABLEVRTL rails, 1x Hole Extender, 3x Hole Extender, 5x Hole Extender, 4x Rail Holders, 3x Cable Finger Guides, 4x M4x8 Screws, 4x M5x10 Thread-Forming Screws, 4x M6 Cage Nuts, 4x M6x12 Screws, Owner's Manual
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.