Tripp Lite Series VGA High-Resolution RGB Coaxial Cable HD15 M/F, 15 ft. 4.57 m, Cable

  • Mfr # P500-015

  • Zoro # G016424897


product price:  $15.89
/ea

Key Features

Cable Type
Coaxial
Supported Resolution
2048 x 1536
Connection B
1 x 15-pin HD-15 - Female
Cable Length
15 ft
Connection A
1 x 15-pin HD-15 - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500-015
Zoro #
G016424897
UPC #
37332196545
Country of Origin
China

Dimensions

Cable Length
15 ft

Details

Cable Type
Coaxial
Item
Video Cable
Supported Resolution
2048 x 1536
Connection B
1 x 15-pin HD-15 - Female
Connection A
1 x 15-pin HD-15 - Male
Device Supported
Monitor
Gauge
30 AWG
Shielded
Yes
Finish
Gold
Environmentally Friendly
Yes
Features
Strain Relief, Molded, Rugged, EMI/RF Protection
Cable Characteristic
Extension Cable
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.