
TRIPP LITE SERIES WALL-MOUNT MINI RACK ENCLOSURE 4U LOW-PROFILE SIDE-MOUNT
Mfr # SRW4USM
Zoro # G216255611
product price: $1,191.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Ventilation
Yes
Height
25.5 in
Rack Type
Enclosed Cabinet
Rack Height
4U
Form Factor
Wall Mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRW4USM
Zoro #
G216255611
UPC #
37332282699
Country of Origin
China
Dimensions
Height
25.5 in
Rack Height
4U
Width
37.9 in
Depth
11 in
Rack Depth
29.40 in
Details
Ventilation
Yes
Rack Type
Enclosed Cabinet
Item
Rack Cabinet
Form Factor
Wall Mountable
Static/Stationary Weight Capacity
200 lb
Product Line
SmartRack
Color
Black
Features
Heavy Duty, Vented, Anti-theft, Powder Coated, Lockable Front Door, Damage Resistant, Lockable Side Panel, Removable Cover, Removable Side Panel, Tamper Resistant
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Material
Steel
Description
EATON TRIPP LITE SERIES WALL-MOUNT MINI RACK ENCLOSURE 4U LOW-PROFILE SIDE-MOUNT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.