
TRIPP LITE SERIES WALL-MOUNT MINI RACK ENCLOSURE 9U LOW-PROFILE SIDE-MOUNT
Mfr # SRW9USM
Zoro # G216255659
product price: $1,645.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Material
Steel
Width
38.9 in
Color
Black
Product Line
SmartRack
Rack Type
Enclosed Cabinet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRW9USM
Zoro #
G216255659
UPC #
37332282712
Country of Origin
China
Dimensions
Width
38.9 in
Depth
20.1 in
Rack Depth
29.40 in
Rack Height
9U
Height
25.5 in
Details
Material
Steel
Color
Black
Product Line
SmartRack
Rack Type
Enclosed Cabinet
Features
Vented, Heavy Duty, Anti-theft, Powder Coated, Damage Resistant, Tamper Resistant, Removable Cover, Lockable Front Door, Lockable Side Panel, Removable Side Panel
Static/Stationary Weight Capacity
250 lb
Ventilation
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Wall Mountable
Item
Rack Cabinet
Description
EATON TRIPP LITE SERIES WALL-MOUNT MINI RACK ENCLOSURE 9U LOW-PROFILE SIDE-MOUNT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.