Tripp Lite Series Waterproof Electrical Junction Box - Surface Mount, Industrial, Single Gang,

  • Mfr # N206-SB01-IND

  • Zoro # G516470288


product price: $16.16
/ea

Key Features

Material
Polycarbonate
Environmentally Friendly
Yes
Package Contents
N206-SB01-IND Waterproof Electrical Junction Box, 8 x Screws, 4 x Screw caps, 2 x M16 cable glands, Quick Start Guide
Height
33.30 in
Width
17.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N206-SB01-IND
Zoro #
G516470288
UPC #
37332206213
Country of Origin
Taiwan, Province of China

Dimensions

Height
33.30 in
Width
17.50 in

Details

Material
Polycarbonate
Environmentally Friendly
Yes
Package Contents
N206-SB01-IND Waterproof Electrical Junction Box, 8 x Screws, 4 x Screw caps, 2 x M16 cable glands, Quick Start Guide
Color
White
Item
Mounting Box
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Tripp Lite Series Waterproof Electrical Junction Box - Surface Mount, Industrial, Single Gang, IP68, TAA, 2 Cutouts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.