Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Type BR circuit breaker surge protective device, Two Pole, Surge Protective Device

  • Mfr # BRNSURGE

  • Zoro # G012469328


product price: $134.09
/ea
Free Shipping & Returns

Key Features

Height
2.25 in
Width
3.5 in
Standards
cUL; Certified UL 1449
Type
Type BR
Length
3.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRNSURGE
Zoro #
G012469328
UPC #
786689353667
Country of Origin
Unknown

Dimensions

Height
2.25 in
Width
3.5 in
Length
3.6 in

Details

Standards
cUL; Certified UL 1449
Type
Type BR
Interrupt rating
1 kAIC

Description

  • •Item Dimensions: 3.6 in. x 3.5 in. x 2.25 (L x W x H)
  • •Geuine Eaton Manufacturing
  • •Eaton takes the complexity out of power systems management with a holistic and strategic approach, leveraging our industry-leading technology, solutions and services

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.