Zoro Homepage

Type Ch Plug On Module Surge Protection Device

  • Mfr # CHNSURGE

  • Zoro # G712469277


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Width
6.1 in
Standards
cUL; Certified UL 1449
Type
Type CH
Length
3.5 in
Height
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHNSURGE
Zoro #
G712469277
UPC #
786689353650
Country of Origin
Unknown

Dimensions

Width
6.1 in
Length
3.5 in
Height
2.4 in

Details

Standards
cUL; Certified UL 1449
Type
Type CH
Interrupt rating
1 kAIC

Description

  • •Item Dimensions: 3.5 in. x 6.1 in. x 2.4 (L x W x H)
  • •Geuine Eaton Manufacturing
  • •Eaton takes the complexity out of power systems management with a holistic and strategic approach, leveraging our industry-leading technology, solutions and services

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.