Zoro Homepage

UHTRS101BE 125A Single Residential Meter Socket, 337383

  • Mfr # 337383

  • Zoro # G910931866


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Phase
Single-phase
Type
Single-position residential service
Standards
UL Listed
Width
8.22 in
Length
3.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337383
Zoro #
G910931866
UPC #
786685217734
Country of Origin
United States

Dimensions

Width
8.22 in
Length
3.61 in
Product Height
11.05 in

Details

Item
Socket
Phase
Single-phase
Type
Single-position residential service
Standards
UL Listed
Number of wires
Three-wire
Voltage rating
600 V
Number of jaws
Four-jaw
Number of sockets
1
Amperage Rating
125A
Security
Ringless
Hub type
3-5/16 in hub opening
Feed type
Overhead
Load
#8-2/0 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.