Zoro Homepage

UPS, Online Double Conversion, Out: 208 V In: 120 V, 208 V

  • Mfr # 9PX10KSP

  • Zoro # G515869526


product price: $10,709.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

UPS Type
Online Double Conversion
Mounting
Rack
Input Voltage
120 V, 208 V
Output Voltage
208 V
Standards
CE Marked, CISPR22 Class A/FCC part 15 Class A- Certifications, cULus Listed, ENERGY STAR Certified, FCC Part 15, IEC 62040-2:2006 Cat C2, NOM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9PX10KSP
Zoro #
G515869526
UPC #
743172040350
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
17.3 in
Overall Height
10.3 in
Overall Depth
32 in

Details

Item
UPS
UPS Type
Online Double Conversion
Mounting
Rack
Input Voltage
120 V, 208 V
Output Voltage
208 V
Standards
CE Marked, CISPR22 Class A/FCC part 15 Class A- Certifications, cULus Listed, ENERGY STAR Certified, FCC Part 15, IEC 62040-2:2006 Cat C2, NOM
Includes
4-Post Rail Kit, 9PX UPS Network Card, R2-232 Serial Cable, USB Cable
Display Type
LCD
Phase
Single
Plug Configuration
Hardwired
Run Time - Half Load
12 min
Manufacturer Warranty
3 yr
Frequency
50/60 Hz
Battery Chemistry
Valve Regulated Lead Acid
Power Rating - Real
9 kW
External Battery Pack Part Number
9PXEBM360SP
Power Rating - Apparent
10 kVA
Number of Outlets - UPS
3
Operating Temperature - Maximum
32 Degrees F
Input Current - Maximum
46 A
Includes Battery
Battery Included
Receptacle Configuration
L14-30R, L6-30R
Run Time - Full Load
5 min
Operating Temperature - Minimum
104 Degrees F
External Battery Compatible
External Battery Pack Compatible
Audible Alarm Conditions
Low Battery, Overload, Power Outage, Shutdown
Power Rating
10 kVA
Outlet Type
Hardwired
Wattage
9 kW

Description

UPS, Online Double Conversion, Display Type LCD, Single Phase, Standards CE Marked, CISPR22 Class A/FCC part 15 Class A- Certifications, cULus Listed, ENERGY STAR Certified, FCC Part 15, IEC 62040-2:2006 Cat C2, NOM, Includes 4-Post Rail Kit, 9PX UPS Network Card, R2-232 Serial Cable, USB Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.