Zoro Homepage

UPS System, 10kVA, Out: 208V In: 208V

  • Mfr # KA1011100000010

  • Zoro # G5878285


product price: $20,619.99
/ea
Free Shipping & Returns

Key Features

Power Rating
10kVA
Wattage
9 kW
Input Voltage
208V
Output Voltage
208V
Backup Time (Half/Full Load)
-/8 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KA1011100000010
Zoro #
G5878285
UPC #
743172018533
Country of Origin
United States

Dimensions

Width
33.5 in
Height
32.2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.