Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS System, 10kVA, Out: 208V In: 480V

  • Mfr # KA1013400000010

  • Zoro # G5265943


product price: $25,649.99
/ea
Free Shipping & Returns

Key Features

Power Rating
10kVA
Wattage
9 kW
Input Voltage
480V
Output Voltage
208V
Backup Time (Half/Full Load)
-/8 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KA1013400000010
Zoro #
G5265943
UPC #
743172018571
Country of Origin
United States

Dimensions

Width
33.5 in
Height
47.8 in

Details

Item
UPS System
Power Rating
10kVA
Wattage
9 kW
Input Voltage
480V
Output Voltage
208V
Backup Time (Half/Full Load)
-/8 min
Battery Type
Sealed, lead-acid, maintenance-free
Efficiency
91%, typical
Ethernet Interface
Yes, via Gateway card
Software Compatibility
Bundled Software Suite CD
Battery Quantity
32
User interface
LCD Display with blue backlight
Output Waveform
Sine Wave
Extended Battery Capability
Yes, via EBM
Phase (Output)
120/208 VAC
Expansion Slots
(2) X-Slot communication bays
Input Frequency Range
60 Hz
Phase (Input)
480 VAC
Enclosure
Nema 1
Package Contents
1 ready-to-go UPS; Software Suite CD; User Guide
Battery Rating
9 Ah
Output Voltage Range
±1% static;±5% dynamic at 100% resistive load change, <1 ms response time
Nominal Frequency
75/130-144/249 VAC per phase
Communication
(1) RS-232, (1) relay contact, (1) REPO, (2) environmental input
Input Power Factor
P.F >0.99 typical, >0.96 frequency converter
UPS Type
UPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.