Zoro Homepage

UPS System, 10kVA, Out: 208V In: 600V

  • Mfr # KA1013600000010

  • Zoro # G5881435


product price: $25,259.99
/ea
Free Shipping & Returns

Key Features

Power Rating
10kVA
Wattage
9 kW
Input Voltage
600V
Output Voltage
208V
Backup Time (Half/Full Load)
-/8 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KA1013600000010
Zoro #
G5881435
UPC #
743172018588
Country of Origin
United States Minor Outlying Islands

Dimensions

Width
33.5 in
Height
47.8 in

Details

Item
UPS System
Power Rating
10kVA
Wattage
9 kW
Input Voltage
600V
Output Voltage
208V
Backup Time (Half/Full Load)
-/8 min
Battery Type
Sealed, lead-acid, maintenance-free
Software Compatibility
Bundled Software Suite CD
User interface
LCD Display with blue backlight
Enclosure
Nema 1
Package Contents
1 ready-to-go UPS; Software Suite CD; User Guide
Input Frequency Range
60 Hz
Battery Quantity
32
Phase (Output)
120/208 VAC
Output Waveform
Sine Wave
Output Voltage Range
±1% static;±5% dynamic at 100% resistive load change, <1 ms response time
Communication
(1) RS-232, (1) relay contact, (1) REPO, (2) environmental input
Ethernet Interface
Yes, via Gateway card
Extended Battery Capability
Yes, via EBM
Efficiency
91%, typical
Battery Rating
9 Ah
Phase (Input)
600 VAC
Input Power Factor
P.F >0.99 typical, >0.96 frequency converter
Nominal Frequency
75/130-144/249 VAC per phase
Expansion Slots
(2) X-Slot communication bays
UPS Type
UPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.