Zoro Homepage

UPS System, 1550VA, Line Interactive, Out: 230V In: 230V

  • Mfr # 5P1550G

  • Zoro # G312448863


product price: $910.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Power Rating
1550VA
Mounting
Tower
Wattage
1100 W
Input Voltage
230V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5P1550G
Zoro #
G312448863
UPC #
743172043023
Country of Origin
Philippines

Details

Item
UPS System
UPS Type
Line Interactive
Power Rating
1550VA
Mounting
Tower
Wattage
1100 W
Input Voltage
230V
Output Voltage
230V
Number of Outlets
8
NEMA Receptacle Configuration
(8) C13

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.