UPS System, 15kVA, Out: 208V In: 208V
Mfr # KA1511100000010
Zoro # G5884978
product price: $21,440.99
/ea
Free Shipping & Returns
Key Features
Power Rating
15kVA
Wattage
13.5 kW
Input Voltage
208V
Output Voltage
208V
Backup Time (Half/Full Load)
-/5 min
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KA1511100000010
Zoro #
G5884978
UPC #
743172018441
Country of Origin
United States
Dimensions
Height
32.2 in
Width
33.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.