Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS System, 15kVA, Out: 208V In: 480V

  • Mfr # KA1513400000010

  • Zoro # G5258015


product price: $27,119.99
/ea
Free Shipping & Returns

Key Features

Power Rating
15kVA
Wattage
13.5 kW
Input Voltage
480V
Output Voltage
208V
Backup Time (Half/Full Load)
-/5 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KA1513400000010
Zoro #
G5258015
UPC #
743172018625
Country of Origin
United States

Dimensions

Width
33.5 in
Height
47.8 in

Details

Item
UPS System
Power Rating
15kVA
Wattage
13.5 kW
Input Voltage
480V
Output Voltage
208V
Backup Time (Half/Full Load)
-/5 min
Battery Type
Sealed, lead-acid, maintenance-free
Expansion Slots
(2) X-Slot communication bays
Battery Quantity
32
Nominal Frequency
75/130-144/249 VAC per phase
Output Waveform
Sine Wave
Communication
(1) RS-232, (1) relay contact, (1) REPO, (2) environmental input
Input Power Factor
P.F >0.99 typical, >0.96 frequency converter
Input Frequency Range
60 Hz
Output Voltage Range
±1% static;±5% dynamic at 100% resistive load change, <1 ms response time
Software Compatibility
Bundled Software Suite CD
Phase (Input)
480 VAC
Phase (Output)
120/208 VAC
User interface
LCD Display with blue backlight
Battery Rating
9 Ah
Efficiency
91%, typical
Enclosure
Nema 1
Extended Battery Capability
Yes, via EBM
Ethernet Interface
Yes, via Gateway card
Package Contents
1 ready-to-go UPS; Software Suite CD; User Guide
UPS Type
UPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.