Zoro Homepage

UPS System, 15kVA, Out: 220V In: 220V

  • Mfr # KA1511200000010

  • Zoro # G5879222


product price: $21,469.99
/ea
Free Shipping & Returns

Key Features

Power Rating
15kVA
Wattage
13.5 kW
Input Voltage
220V
Output Voltage
220V
Backup Time (Half/Full Load)
-/5 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KA1511200000010
Zoro #
G5879222
UPC #
743172018601
Country of Origin
United States

Dimensions

Height
32.2 in
Width
33.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.