
VAPORGARD GLASS GLOBE GUARD LUMINAIRE INCANDESCENT LIGHT FIXTURE
Mfr # VXHA45GP
Zoro # G810375791
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Length
10.1 in
Width
6 in
Height
8 in
Size
1-1/4 in
Description/Special Features
Enclosed and Gasketed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VXHA45GP
Zoro #
G810375791
UPC #
-
Country of Origin
Unknown
Dimensions
Length
10.1 in
Width
6 in
Height
8 in
Size
1-1/4 in
Max. Lamp Size
A-21
Details
Description/Special Features
Enclosed and Gasketed
Voltage
120V
Mounting
Ceiling/Wall Mount
Material
Aluminum
Watts
150 W
Lamp Type
Incandescent
Guard Material
Aluminum
Base Type
Medium
NEMA Rating
3
Guard Type
Cast Guard
Globe Material
Glass
Globe Color
Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.