Zoro Homepage

VARI-DEPTH ROTARY MECH 10 MM JD

  • Mfr # JHMVD

  • Zoro # G212884655


product price: $39.15
/ea

Key Features

Standards
UL 508A, CSA C22.2, CE
Color
RAL 7035 Light Gray (Base)
Width
421 mm
Height
796 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHMVD
Zoro #
G212884655
UPC #
782116347353
Country of Origin
United States

Dimensions

Width
421 mm
Height
796 mm

Details

Standards
UL 508A, CSA C22.2, CE
Color
RAL 7035 Light Gray (Base)

Description

421 MM x 225 MM x 796 MM, IP65, RAL 7035 Light Gray Base, Smoky Gray Cover, Plastic, Transparent Cover, Distribution Panel Insulated Enclosure with Cover and Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.