Zoro Homepage

Variable Freq Drive, 40HP, 114A, 208-240VAC

  • Mfr # DG1-32114FN-C21C

  • Zoro # G2166827


product price: $8,043.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

With Bypass / No Bypass
No Bypass
Output Phase AC
Three
Control Method
Active Energy Control
Accepts Input Control Signal
0-10V DC, 4-20mA
Max. HP
40 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG1-32114FN-C21C
Zoro #
G2166827
UPC #
786685886138
Country of Origin
Dominican Republic

Dimensions

Depth
13.41 in
Height
27.83 in
Width
11.34 in
Overall Depth
45 in
Overall Height
20 in
Overall Width
18 in

Details

With Bypass / No Bypass
No Bypass
Output Phase AC
Three
Control Method
Active Energy Control
Accepts Input Control Signal
0-10V DC, 4-20mA
Max. HP
40 hp
Item
Variable Frequency Drive
Input Frequency
50/60 Hz
Output Voltage
240V AC
Enclosure
Open
Key Pad Lockout
Yes
Protection
Incoming Surge, Input Phase Loss, Output Phase Loss, Overcurrent, Overheating, Overload, Overvoltage, Stall, Under Voltage
Digital Readout
Yes
Displays
LCD Keypad
Display Type
LCD
Starting Torque
1.5
Input Phase AC
Three
For Use With
3-Phase Inverter Duty Motor
With Line Contactor / No Line Contactor
No Line Contactor
Max. Output Amps
114 A
Control Type
Keypad
Standards
RoHS, GoST-R, C-Tick, CE, cUL Listed, UL Listed, UL 508C, EN ISO 13849-1, IEC 61508, EN 62061
Dynamic Braking
Yes
Input Voltage
240V AC
Start/Stop Control
Programmable
Maximum Output Power
40 hp
Output Type
Analog, Digital
Number of Inputs
(8) Digital Inputs, (2) Analog Input
Input Voltage Range
208 to 240V AC
Brake Chopper Included
Yes
Input Type
Analog, Digital
Enclosure Rating
NEMA 1
Number of Outputs
(1) Digital Output, (2) Analog Output
Application
Industrial General Purpose Drive
Form Factor
0.01 Hz Resolution
Maximum Output Current
114 A
Ethernet Port Included
Yes
Torque Application
Constant Torque, Variable Torque
Style
Industrial High Performance
Color
White
Series
Power XL Drives
Output Voltage Range
208V AC to 240V AC
Output Frequency Range
0 to 400 Hz

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 40 hp, Maximum Output Current 114 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.