Zoro Homepage
This item is Discontinued.
Eaton Variable Frequency Drive, 15 HP, 21.93in H HMX32AG04821-N

Variable Frequency Drive, 15 HP, 21.93in H (Discontinued)

  • Mfr # HMX32AG04821-N
  • Zoro # G8822177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMX32AG04821-N
Zoro #
G8822177
UPC #
-
Country of Origin
United States

Dimensions

Height
21.93 in
Width
7.68 in
Depth
9.29 in
Overall Width
10 1/2 in
Overall Depth
26 in
Overall Height
12 1/2 in

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 15 hp, Maximum Output Current 48 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0 to 320 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.