Zoro Homepage
This item is Discontinued.
Eaton Variable Frequency Drive, 3 HP, 380-500V HVX003A2-4A1B1

Variable Frequency Drive, 3 HP, 380-500V (Discontinued)

  • Mfr # HVX003A2-4A1B1
  • Zoro # G2065524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVX003A2-4A1B1
Zoro #
G2065524
UPC #
-
Country of Origin
Finland

Dimensions

Height
12.9 in
Depth
7.5 in
Width
5 in
Overall Width
5 in
Overall Depth
7 1/2 in
Overall Height
12 7/8 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 3 hp, Maximum Output Current 5.6 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 320 Hz, Enclosure Rating NEMA 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.