Zoro Homepage
This item is Discontinued.
Eaton Variable Frequency Drive, 30 HP, 22 in. H SVX030A2-4A1B1

Variable Frequency Drive, 30 HP, 22 in. H (Discontinued)

  • Mfr # SVX030A2-4A1B1
  • Zoro # G8821985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVX030A2-4A1B1
Zoro #
G8821985
UPC #
-
Country of Origin
Finland

Dimensions

Height
22 in
Width
7.6 in
Depth
9.3 in
Overall Width
7 5/8 in
Overall Height
22 in
Overall Depth
9 1/4 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 30 hp, Maximum Output Current 46 A, Output Voltage 500V AC, Output Phase AC Three, Output Frequency Range 0 to 320 Hz, Enclosure Rating NEMA 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.