Zoro Homepage
This item is Discontinued.
Eaton Variable Frequency Drive, 30 HP, 25.98in H HMX32AG08821-N

Variable Frequency Drive, 30 HP, 25.98in H (Discontinued)

  • Mfr # HMX32AG08821-N
  • Zoro # G8822204
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMX32AG08821-N
Zoro #
G8822204
UPC #
-
Country of Origin
United States

Dimensions

Height
25.98 in
Depth
10.49 in
Width
9.06 in
Overall Height
26 in
Overall Width
9 1/8 in
Overall Depth
10 1/2 in

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 30 hp, Maximum Output Current 88 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0 to 320 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.