Zoro Homepage
This item is Discontinued.
Eaton Variable Frequency Drive, 30 HP, 480VAC HVX03014B1P6

Variable Frequency Drive, 30 HP, 480VAC (Discontinued)

  • Mfr # HVX03014B1P6
  • Zoro # G3375757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVX03014B1P6
Zoro #
G3375757
UPC #
782116628650
Country of Origin
United States

Dimensions

Height
30.5"
Depth
15.02"
Width
7.5"

Description

Variable Frequency Drive, Max. HP 30, NEMA 1 Enclosure, 480VAC Input Voltage, Max. Output Amps 40, 480VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, Starting Torque 200 Percent, Torque @ 1 Hz 100 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0 to 320 Hz, Adjustable Acceleration Time 0 to 3000 sec., Adjustable Deceleration Time 0 to 3000 sec., Dynamic Braking Optional, Height 30.5 In., Width 7.5 In., Depth 15.02 In., Keypad/Terminal/Network, Key Pad Lockout Yes, Programmable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.