Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Variable Frequency Drive, 5 HP, 200-230V, Cutler-Hammer

  • Mfr # DC1-12015NB-A20CE1

  • Zoro # G6617116


product price: $774.99
/ea
Free Shipping & Returns

Key Features

For Use With
three-phase Inverter Duty Motor, DA1
Depth
6.89 in
Width
5.16 in
Height
10.75 in
Input Voltage
240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC1-12015NB-A20CE1
Zoro #
G6617116
UPC #
786685901022
Country of Origin
United Kingdom

Dimensions

Depth
6.89 in
Width
5.16 in
Height
10.75 in
Overall Depth
12 3/4 in
Overall Height
9 3/4 in
Overall Width
6 1/4 in

Details

Item
Variable Frequency Drive
For Use With
three-phase Inverter Duty Motor, DA1
Input Voltage
240V AC
Application
General-Purpose Microdrive, Machinery OEM Drive
Output Current (Amps)
15
Voltage Output
230
Series
DC1 Family
Dynamic Braking
No
Standards
cUL Certified, EN 61800-3, UkrSepro, EN 60529, UL Listed, EN 61800-5-1
With Line Contactor / No Line Contactor
No Line Contactor
Display Type
7-Segement
Ethernet Port Included
No
Control Method
U/f Control Speed Control With Slip Compensation Sensor less Vector Control (SLV), PM Motors, Synchronous Reluctance Motors, BLDC Motors
Start/Stop Control
Programmable
Input Voltage Range
200 to 240V AC
Number of Inputs
(4) Digital Inputs, (2) Analog Inputs
Output Phase AC
Three
Output Voltage
240V AC
Color
White
Torque @ 1 Hz
175%
Input Type
Analog, Digital
Protection
IP20
Number of Outputs
(1) Output - Analog or Digital + (1) Relay Output
Torque Application
Constant Torque, Variable Torque
Input Frequency
50/60 Hz
Enclosure
Open
Accepts Input Control Signal
Yes
Maximum Output Power
5 hp
Adjustable Acceleration Time
0.1 To 600 sec
Maximum Output Current
15 A
Key Pad Lockout
Yes
Output Type
Analog, Digital
Brake Chopper Included
Yes
With Bypass / No Bypass
No Bypass
Input Phase AC
Single
Output Voltage Range
240V AC
Control Type
Keypad
Output Frequency Range
0 to 500 Hz
Adjustable Deceleration Time
0.1 To 600 sec
Enclosure Rating
NEMA 0
Displays
7 Digit
Starting Torque
175%
Digital Readout
Yes
Style
Compact

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Single, Input Frequency 50/60 Hz, Maximum Output Power 5 hp, Maximum Output Current 15 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0 to 500 Hz, Enclosure Rating NEMA 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.