Zoro Homepage
This item is Discontinued.
Eaton Variable Frequency Drive, 50 HP, 208-240V HVX050A1-2A1N1

Variable Frequency Drive, 50 HP, 208-240V (Discontinued)

  • Mfr # HVX050A1-2A1N1
  • Zoro # G2579963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVX050A1-2A1N1
Zoro #
G2579963
UPC #
-
Country of Origin
Finland

Dimensions

Depth
13.5 in
Height
30.1 in
Width
11.5 in
Overall Height
20 in
Overall Width
16 in
Overall Depth
42 in

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 50 hp, Maximum Output Current 140 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0 to 320 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.