Zoro Homepage
This item is Discontinued.
Eaton Variable Frequency Drive, 75 HP, 380-500V HVX075A2-4A1N1

Variable Frequency Drive, 75 HP, 380-500V (Discontinued)

  • Mfr # HVX075A2-4A1N1
  • Zoro # G0706081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVX075A2-4A1N1
Zoro #
G0706081
UPC #
-
Country of Origin
Finland

Dimensions

Width
9.3 in
Depth
10.1 in
Height
24.8 in
Overall Height
24 3/4 in
Overall Depth
10 1/8 in
Overall Width
9 1/4 in

Details

Torque @ 1 Hz
100%
Standards
UL
With Line Contactor / No Line Contactor
No Line Contactor
For Use With
3-Phase Inverter Duty Motor
Input Voltage
500V AC
Starting Torque
200%
Input Phase AC
Three
Start/Stop Control
Programmable
Output Phase AC
Three
Max. HP
75 hp
Adjustable Deceleration Time
0 to 3,000 sec
Control Method
Frequency Control (V/f) Open Loop Sensor less
Enclosure
Open
With Bypass / No Bypass
No Bypass
Protection
Earth Fault, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Under load, Over temperature, Overcurrent, Overvoltage, Under voltage
Output Voltage
500V AC
Input Frequency
50/60 Hz
Dynamic Braking
Optional
Digital Readout
Yes
Key Pad Lockout
Yes
Item
Variable Frequency Drive
Displays
LCD Keypad
Accepts Input Control Signal
0-10V DC, 4-20mA
Max. Output Amps
105 A
Control Type
Keypad, Terminal, Network
Adjustable Acceleration Time
0 to 3,000 sec
Display Type
LCD
Output Frequency Range
0 to 320 Hz
Enclosure Rating
NEMA 12
Maximum Output Current
105 A
Maximum Output Power
75 hp
Application
Fluid Control, HV AC, Pump

Description

Variable Frequency Drive, Input Voltage 500V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 75 hp, Maximum Output Current 105 A, Output Voltage 500V AC, Output Phase AC Three, Output Frequency Range 0 to 320 Hz, Enclosure Rating NEMA 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.