Variable Frequency Drive, White

  • Mfr # DM1-32048EB-S20S
  • Zoro # G809944304
product price: 
$
3,083.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
240V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Input Phase AC
Three
Adjustable Deceleration Time
0.1 to 3,000 sec
Output Frequency Range
0 to 400 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DM1-32048EB-S20S
Zoro #
G809944304
UPC #
786689351076
Country of Origin
Dominican Republic
Item
Variable Frequency Drive
Input Voltage
240V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Input Phase AC
Three
Adjustable Deceleration Time
0.1 to 3,000 sec
Output Frequency Range
0 to 400 Hz
Start/Stop Control
Programmable
Output Voltage
200-240V AC
Starting Torque
200 %
With Bypass / No Bypass
With Bypass
Input Frequency
60/50 Hz
Output Phase AC
Three
Enclosure
Open
Display Type
LCD
Dynamic Braking
Yes
Accepts Input Control Signal
Open Loop Vector Control
Displays
Multi Segment LCD
Digital Readout
Output Frequency
Standards
UL Listed
Adjustable Acceleration Time
0.1 to 3,000 sec
With Line Contactor / No Line Contactor
No Line Contactor
Ethernet Port Included
Yes
Number of Inputs
(1) Analog, (4) Digital
Input Voltage Range
200 to 240V AC
Series
DM1
Output Type
Relay
Number of Outputs
(2) Relay
Maximum Output Power
15 hp, 20 hp
Maximum Output Current
48 A, 62.1 A
Torque Application
Constant Torque, Variable Torque
Protection
DC Bus Overvoltage Control, Earth Fault Protection, Input Phase Supervision, Motor Overload Protection, Motor Phase Supervision, Motor Stall Protection, Motor Underload Protection, Overcurrent Protection, Overvoltage Protection, Surge Protection, Undervoltage Protection, Unit Overtemperature Protection
Brake Chopper Included
Yes
Enclosure Rating
IP00
Input Type
Analog, Digital
Style
Compact
Color
White
Output Voltage Range
200V AC to 240V AC
Output Phase
Three
Includes Brake Chopper
Yes
Input Phase
Three
Includes Ethernet Port
Yes
Number of Outputs - Relay
2
Product Type
Variable Frequency Drive
Output Horsepower
15 hp, 20 hp
Output Frequency - Minimum
400 Hz
Output Current - Maximum
48 A, 62.1 A
IP Rating
IP00
Bypass Design
With Bypass
Output Frequency - Maximum
0 Hz
Number of Inputs - Analog
1
Accepts External Control Inputs
Yes
Number of Inputs - Digital
4
Line Contactor Design
No Line Contactor
Wire Color
White
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
10 3/4 in
Overall Depth
20 3/8 in
Overall Width
9 3/4 in

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 15 hp, 20 hp, Maximum Output Current 48 A, 62.1 A, Output Voltage 200-240V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating IP00

Ratings & reviews