Variable Frequency Drives

  • Mfr # EGS0654A380-PUMP02

  • Zoro # G523551116


product price:  $34,557.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Accepts External Control Inputs
Yes
Adjustable Acceleration Time
0.1 to 3000 sec
Includes Communication Port
Yes
Series
PowerXL(TM) DG1
Overall Depth
20 1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EGS0654A380-PUMP02
Zoro #
G523551116
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
20 1/8 in
Frame Size
BX
Overall Height
44 1/8 in
Overall Width
20 7/8 in

Details

Accepts External Control Inputs
Yes
Adjustable Acceleration Time
0.1 to 3000 sec
Includes Communication Port
Yes
Series
PowerXL(TM) DG1
Line Contactor Design
No Line Contactor
Application
Irrigation Pumping Industry
Communication Protocols Supported
BACnet MS/TP, EtherNet/IP, Modbus RTU, Modbus TCP
Includes Brake Chopper
No
Bypass Design
With Bypass
Output Frequency - Minimum
0 Hz
Output Phase
Three
Includes Ethernet Port
Yes
Style
Enclosed Drive for Pumps
Protection
Drive Thermal Overload, Line Surge Protection to 50 kA, Output Phase Protection, Overvoltage, Phase to Phase or Phase to Ground Short Circuit
Input Phase
Three
Output Current - Maximum
65 A
IP Rating
IP55
Output Frequency - Maximum
400 Hz
Includes EMI Filter
Yes
Torque Application
Variable Torque
Includes Surge Protector
Yes
Item
Variable Frequency Drives
Start/Stop Control
Automatic, Manual, Programmable
Number of Inputs - Pulse
6
Product Type
Variable Frequency Drive Pump Panel
Color
Gray
Adjustable Deceleration Time
0.1 to 3000 sec
Output Horsepower
50 hp
Standards
cUL, UL

Description

Variable Frequency Drives

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.