Variable Frequency Drives

  • Mfr # EGS0964A380-PUMP02

  • Zoro # G923552744


product price:  $42,734.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Series
PowerXL(TM) DG1
Output Horsepower
75 hp
Output Frequency - Maximum
400 Hz
Standards
cUL, UL
Protection
Drive Thermal Overload, Line Surge Protection to 50 kA, Output Phase Protection, Overvoltage, Phase to Phase or Phase to Ground Short Circuit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EGS0964A380-PUMP02
Zoro #
G923552744
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
20 7/8 in
Overall Height
44 1/8 in
Frame Size
BX
Overall Depth
20 1/8 in

Details

Series
PowerXL(TM) DG1
Output Horsepower
75 hp
Output Frequency - Maximum
400 Hz
Standards
cUL, UL
Protection
Drive Thermal Overload, Line Surge Protection to 50 kA, Output Phase Protection, Overvoltage, Phase to Phase or Phase to Ground Short Circuit
Accepts External Control Inputs
Yes
Includes EMI Filter
Yes
Includes Brake Chopper
No
Output Phase
Three
Input Phase
Three
Product Type
Variable Frequency Drive Pump Panel
Item
Variable Frequency Drives
Application
Irrigation Pumping Industry
Start/Stop Control
Automatic, Manual, Programmable
Style
Enclosed Drive for Pumps
Includes Communication Port
Yes
Bypass Design
With Bypass
Adjustable Deceleration Time
0.1 to 3000 sec
Color
Gray
Number of Inputs - Pulse
6
Torque Application
Variable Torque
IP Rating
IP55
Output Frequency - Minimum
0 Hz
Line Contactor Design
No Line Contactor
Includes Surge Protector
Yes
Output Current - Maximum
96 A
Includes Ethernet Port
Yes
Communication Protocols Supported
BACnet MS/TP, EtherNet/IP, Modbus RTU, Modbus TCP
Adjustable Acceleration Time
0.1 to 3000 sec

Description

Variable Frequency Drives

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.