Variable Frequency Drives

  • Mfr # EGS2404A380-PUMP01

  • Zoro # G523551673


product price:  $102,709.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Product Type
Variable Frequency Drive Pump Panel
Torque Application
Variable Torque
Communication Protocols Supported
BACnet MS/TP, EtherNet/IP, Modbus RTU, Modbus TCP
Includes EMI Filter
Yes
Output Phase
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EGS2404A380-PUMP01
Zoro #
G523551673
UPC #
786689060145
Country of Origin
Mexico

Dimensions

Overall Height
104 in
Overall Depth
42 in
Frame Size
DX
Overall Width
52 in

Details

Product Type
Variable Frequency Drive Pump Panel
Torque Application
Variable Torque
Communication Protocols Supported
BACnet MS/TP, EtherNet/IP, Modbus RTU, Modbus TCP
Includes EMI Filter
Yes
Output Phase
Three
Standards
cUL, UL
Style
Enclosed Drive for Pumps
Bypass Design
With Bypass
Includes Communication Port
Yes
Series
PowerXL(TM) DG1
Output Current - Maximum
240 A
Item
Variable Frequency Drives
Includes Brake Chopper
No
Adjustable Deceleration Time
0.1 to 3000 sec
Adjustable Acceleration Time
0.1 to 3000 sec
Number of Inputs - Pulse
6
IP Rating
IP55
Output Horsepower
200 hp
Output Frequency - Minimum
0 Hz
Includes Surge Protector
Yes
Accepts External Control Inputs
Yes
Protection
Drive Thermal Overload, Line Surge Protection to 50 kA, Output Phase Protection, Overvoltage, Phase to Phase or Phase to Ground Short Circuit
Start/Stop Control
Automatic, Manual, Programmable
Input Phase
Three
Line Contactor Design
No Line Contactor
Output Frequency - Maximum
400 Hz
Application
Irrigation Pumping Industry
Includes Ethernet Port
Yes
Color
White

Description

Variable Frequency Drives

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.