Shop EATON

Variable Frequency Drives, White

  • Mfr # DH1-34012FN-C21C
  • Zoro # G206439212

product price: 
$
2,259.99
/ea
Free Shipping & Returns

Key Features

Input Type
Analog, Digital
Control Method
Keypad
Overall Width
6 in
Maximum Output Power
7 1/2 hp
Adjustable Deceleration Time
0.1 to 3,000 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DH1-34012FN-C21C
Zoro #
G206439212
UPC #
786689048716
Country of Origin
Dominican Republic
Input Type
Analog, Digital
Control Method
Keypad
Maximum Output Power
7 1/2 hp
Adjustable Deceleration Time
0.1 to 3,000 sec
With Line Contactor / No Line Contactor
No Line Contactor
Enclosure
Open
Output Phase AC
Three
Digital Readout
Continuous Output Current; Frequency Resolution; Initial Output Current; Output Frequency; Output Voltage; Overload Current
Input Frequency
60/50 Hz
With Bypass / No Bypass
With Bypass
Torque Application
Constant Torque, Variable Torque
Adjustable Acceleration Time
0.1 to 3,000 sec
Output Voltage
380-500V AC
Output Type
Analog, Digital
Standards
C-Tick Compliant, CE Certified, cUL Listed, EN 62061, EN ISO 13849-1, GoST-R, IEC 61508, RoHS Compliant, UL Listed, UL Listed 508C
Maximum Output Current
12 A
Start/Stop Control
Automatic, Manual, Programmable
Item
Variable Frequency Drives
Dynamic Braking
Yes
Display Type
LCD
Input Voltage Range
380 to 500V AC
Series
PowerXL DH1
Protection
DC Bus Overvoltage, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overvoltage, Short-Circuit Protection of 24 V Reference Voltage, Surge, Undervoltage, Unit Overtemperature
Output Frequency Range
0 to 400 Hz (standard)
Enclosure Rating
IP21
Brake Chopper Included
No
Input Phase AC
Three
Control Type
Built-In Keypad
Input Voltage
480V AC
Output Voltage Range
380 to 500V AC
Number of Inputs
(8) Digital In, (2) Analog In
Ethernet Port Included
No
Number of Outputs
(3) Relay Out, (1) Digital Out, (2) Analog Out
Style
HVAC Compact AC Drive
Form Factor
0.01 Hz Resolution
Color
White
Application
HVAC AC Drive
Number of Outputs - Relay
3
Number of Outputs - Analog
2
IP Rating
IP21
Output Horsepower
7 1/2 hp
Output Current - Maximum
12 A
Includes Ethernet Port
No
Number of Outputs - Digital
1
Number of Inputs - Digital
8
Number of Inputs - Analog
2
Bypass Design
With Bypass
Includes Brake Chopper
No
Product Type
Variable Frequency Drive
Output Phase
Three
Output Frequency - Minimum
400 Hz
Line Contactor Design
No Line Contactor
Input Phase
Three
Output Frequency - Maximum
0 Hz
Wire Color
White
Container Type
HVAC Compact AC Drive
Sensor Body Style
HVAC Compact AC Drive

Dimensions

Overall Width
6 in
Overall Height
7 7/8 in
Overall Depth
12 7/8 in

Description

Variable Frequency Drives, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 7 1/2 hp, Maximum Output Current 12 A, Output Voltage 380-500V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz (standard), Enclosure Rating IP21

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.