Shop EATON

Variable Frequency Drives, White

  • Mfr # DH1-349D0FN-C21C
  • Zoro # G606439287

product price: 
$
2,044.99
/ea
Free Shipping & Returns

Key Features

Overall Height
7 7/8 in
Display Type
LCD
Input Type
Analog, Digital
Overall Width
6 in
Adjustable Deceleration Time
0.1 to 3,000 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DH1-349D0FN-C21C
Zoro #
G606439287
UPC #
786689044916
Country of Origin
Dominican Republic
Display Type
LCD
Input Type
Analog, Digital
Adjustable Deceleration Time
0.1 to 3,000 sec
Input Voltage Range
380 to 500V AC
Control Method
Keypad
Protection
DC Bus Overvoltage, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overvoltage, Short-Circuit Protection of 24 V Reference Voltage, Surge, Undervoltage, Unit Overtemperature
Output Frequency Range
0 to 400 Hz (standard)
Input Frequency
60/50 Hz
Torque Application
Constant Torque, Variable Torque
Adjustable Acceleration Time
0.1 to 3,000 sec
Maximum Output Power
5 hp
Digital Readout
Continuous Output Current; Frequency Resolution; Initial Output Current; Output Frequency; Output Voltage; Overload Current
Enclosure
Open
Output Voltage
380-500V AC
Standards
C-Tick Compliant, CE Certified, cUL Listed, EN 62061, EN ISO 13849-1, GoST-R, IEC 61508, RoHS Compliant, UL Listed, UL Listed 508C
With Line Contactor / No Line Contactor
No Line Contactor
Brake Chopper Included
No
Output Type
Analog, Digital
Input Phase AC
Three
Enclosure Rating
IP21
Input Voltage
480V AC
Dynamic Braking
Yes
Control Type
Built-In Keypad
Item
Variable Frequency Drives
Maximum Output Current
9 A
Series
PowerXL DH1
Output Phase AC
Three
Start/Stop Control
Automatic, Manual, Programmable
With Bypass / No Bypass
With Bypass
Number of Inputs
(8) Digital In, (2) Analog In
Output Voltage Range
380 to 500V AC
Number of Outputs
(3) Relay Out, (1) Digital Out, (2) Analog Out
Color
White
Application
HVAC AC Drive
Style
HVAC Compact AC Drive
Ethernet Port Included
No
Form Factor
0.01 Hz Resolution
Includes Ethernet Port
No
IP Rating
IP21
Output Horsepower
5 hp
Number of Inputs - Analog
2
Number of Outputs - Digital
1
Includes Brake Chopper
No
Output Frequency - Maximum
0 Hz
Output Phase
Three
Product Type
Variable Frequency Drive
Output Frequency - Minimum
400 Hz
Number of Outputs - Analog
2
Output Current - Maximum
9 A
Line Contactor Design
No Line Contactor
Number of Inputs - Digital
8
Number of Outputs - Relay
3
Input Phase
Three
Bypass Design
With Bypass
Wire Color
White
Container Type
HVAC Compact AC Drive
Sensor Body Style
HVAC Compact AC Drive

Dimensions

Overall Height
7 7/8 in
Overall Width
6 in
Overall Depth
12 7/8 in

Description

Variable Frequency Drives, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 5 hp, Maximum Output Current 9 A, Output Voltage 380-500V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz (standard), Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.