Zoro Homepage
This item is Discontinued.
Eaton Vickers Hydraulic Relief Valve, 2 Way, 24VDC 02-352468

Hydraulic Relief Valve, 2 Way, 24VDC (Discontinued)

  • Mfr # 02-352468
  • Zoro # G0099073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-352468
Zoro #
G0099073
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
7.28 in
Width (In.)
1.81 in
Height (In.)
3.94 in
Size
D03
NFPA Size
D03
Overall Length
7.28 in
Overall Height
3.94 in
Overall Width
1.81 in

Description

Hydraulic Pressure Relief Valve, NFPA Size D03, Number of Positions 1, Pressure - Maximum 5,000 psi, Number of Ways 2, Voltage 24V DC, Port Connections Integral Amp, Overall Height 3.94 in, Overall Length 7.28 in, Overall Width 1.81 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.