Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Eaton Aeroquip Power Unit, 3000 psi, 5 HP, 5 gpm 5003399

Power Unit, 3000 psi, 5 HP, 5 gpm (Discontinued)

  • Mfr # 5003399
  • Zoro # G3498078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5003399
Zoro #
G3498078
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 5/8 in
Overall Width
14 in
Overall Length
21 in
Pressure Port Thread Size
3/4"-16 (SAE 8)
NFPA Size
D03
Return Port Thread Size
3/4"-16 (SAE 8)

Details

Power Source - Power Units
AC Power
Voltage
230/460V AC
Nominal Flow
5 gpm
Max. Pressure
1,500 psi
Reservoir Capacity
15 gal
Full Load Amps
14.6/7.3 A
Number of Stages
1
Built-In Features
Adjustable Relief Valve
RPM
1,800 RPM
HP
5 hp
Return Port
3/4"-16 (SAE 8)
Mounting
Vertical
Item
Hydraulic Power Unit
Manifold Block
D03
Pressure Port
3/4"-16 (SAE 8)
Phase
3
Hz
60/50
Frame Design - Hydraulic Power Units
Standard
Hertz
50/60 Hz
Pump Stage
1
Hydraulic Pump Type
Piston
Flow @ 1000 psi
5 gpm
Number of Phases
3
Flow @ 2000 PSI
5 gpm
Flow @ 1500 psi
5 gpm
Flow @ 3000 psi
5 gpm
Application
General Hydraulic In Plant Applications, Molders, Presses and ETC
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Mounting Orientation - Power Units
Vertical
Flow @ 500 psi
5 gpm
Circuit Design
Single or Double Acting
Control Station Included
No
Flow @ 2500 psi
5 gpm
Pump Displacement
0.64 cu- in/rev
Tank Material
Steel

Description

Hydraulic Power Unit, Circuit Design Single or Double Acting, Power Source - Power Units AC Power, 5 hp HP, RPM 1,800 RPM, 230/460V AC, 50/60 Hz Hertz, Number of Phases 3, Full Load Amps 14.6/7.3 A, Pump Stage 1, Max. Pressure 1,500 psi, Nominal Flow 5 gpm, Reservoir Capacity 15 gal, Overall Length 21 in, Overall Width 14 in, Overall Height 35 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.