
Wallplates and Accessories
Mfr # 2142W-BOX
Zoro # G915709026
product price: $1.29
/eaSold in multiples of 12 for $15.48
Key Features
Size
Oversize
Standards
cULus Listed, CSA Certified, UL Listed
Number of Gangs
1
Material
Thermoset
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2142W-BOX
Zoro #
G915709026
UPC #
32664751929
Country of Origin
Mexico
Dimensions
Size
Oversize
Details
Item
Duplex receptacle wallplate
Standards
cULus Listed, CSA Certified, UL Listed
Number of Gangs
1
Material
Thermoset
Color
White
Description
3.5 x 5.25, 1-Gang, White, Thermoset, Box Mount, 1 Duplex Receptacle, Oversize, Wallplate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.