
Wallplates and Accessories 25BOX, 25PK
Mfr # TP612
Zoro # G121850024
product price: $16.29
/pk 25, $0.65/eaKey Features
Number of Gangs
1
Material
Steel
Standards
UL, CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP612
Zoro #
G121850024
UPC #
30786189106122
Country of Origin
United States
Details
Number of Gangs
1
Material
Steel
Standards
UL, CSA
Description
4in x 2.125in x 0.25in, Steel, (1) 1-13/32in Diameter Single Receptacle Opening, 1-Gang, Electrical Utility Box Cover
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.