
Wallplates and Accessories
Mfr # 5132W
Zoro # G615709050
product price: $0.66
/eaSold in multiples of 12 for $7.92
Key Features
Material
Nylon
Size
Standard
Standards
cULus Listed
Number of Gangs
1
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5132W
Zoro #
G615709050
UPC #
32664560774
Country of Origin
Mexico
Dimensions
Size
Standard
Details
Item
Duplex receptacle wallplate
Material
Nylon
Standards
cULus Listed
Number of Gangs
1
Color
White
Description
2.75 x 4.5, High Gloss, White, Nylon, 1-Gang, Standard, Duplex Receptacle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.