
Wallplates and Accessories Wallplate
Mfr # 93101-BOX1
Zoro # G915709170
product price: $2.99
/eaSold in multiples of 3 for $8.97
Key Features
Size
Standard
Color
Stainless
Number of Gangs
1
Standards
UL Listed, CSA Certified
Material
Stainless steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93101-BOX1
Zoro #
G915709170
UPC #
32664747281
Country of Origin
China
Dimensions
Size
Standard
Details
Color
Stainless
Number of Gangs
1
Item
Duplex receptacle wallplate
Standards
UL Listed, CSA Certified
Material
Stainless steel
Description
2.75 x 4.5 x 0.032, 1-Gang, 302/304 Stainless Steel, Duplex Receptacle, Standard, Wallplate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.