Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wallplates and Switch Accessories

  • Mfr # 5154B-BOX

  • Zoro # G115709147


product price: $0.70
/ea
Sold in multiples of 13 for $9.10

Key Features

Standards
cULus Listed, UL Listed
Material
Nylon
Size
Standard
Color
Brown
Number of Gangs
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5154B-BOX
Zoro #
G115709147
UPC #
3266451120
Country of Origin
Mexico

Dimensions

Size
Standard

Details

Standards
cULus Listed, UL Listed
Material
Nylon
Color
Brown
Item
Toggle wallplate
Number of Gangs
4

Description

8.19 x 4.5, High Gloss, Brown, Nylon, 4-Gang, Standard, 4-Toggle Switch, Wallplate Box Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.