
Wallplates and Switch Accessories
Mfr # PJS1W
Zoro # G415709106
product price: $2.19
/eaSold in multiples of 4 for $8.76
Key Features
Color
White
Material
Polycarbonate
Number of Gangs
1
Size
Mid-size
Standards
cULus Listed, UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PJS1W
Zoro #
G415709106
UPC #
32664666957
Country of Origin
China
Dimensions
Size
Mid-size
Details
Color
White
Material
Polycarbonate
Number of Gangs
1
Item
Screwless wallplate
Standards
cULus Listed, UL Listed
Description
3.12 x 0.08 x 4.87, High Gloss, White, Injection Molded Polycarbonate, 1-Gang, Mid, Screwless, Toggle Switch, Screwless, Wallplate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.