This item is Discontinued.

Weatherhead Crimp Fitting, 1" I.D., 1-5/16", M, JIC 16U-516

This item is Discontinued.

Weatherhead

Crimp Fitting, 1" I.D., 1-5/16", M, JIC (Discontinued)

Mfr # 16U-516
Zoro # G3012077
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16U-516
Zoro #
G3012077
UPC #
-
Country of Origin
Mexico

Dimensions

Fitting Size
1-5/16 in x 1 in
Length (In.)
4.2
Hydraulic Fitting Thread Size
1-5/16"-12
Hose Dash Size
16
For Hose Dash Size
-16
Hose Fitting A Size
1 5/16 in
Thread Size
1-5/16"-12
Hose Fitting B Size
1 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
JIC x Crimp
Fitting Shape
Straight
For Hose I.D.
1 in
Fitting Material
Carbon Steel x Carbon Steel
Standards
SAE J516
For Use With Hose Series
H017; H039; H104; H0105; H0106; H114; H115; H116; H145; H146; H245; H324; H325; H350; H425; H545; H900; H1571; H1776; H1777; H1812; H1981; H1982; H6002 (-8 & -20); H9949
Finish
Zinc, Trivalent Chromate
Hydraulic Hose I.D.
1 in
Hydraulic Fitting Thread Type
Male JIC
Hydraulic Fitting Connection Type
Crimpable
Hose Fitting A Gender
Male
Vacuum Rating
Not Rated
Hose Fitting B Gender
Genderless
Reusable
No
Hose Fitting A Connection Type
JIC
Thread Type
JIC
Fitting Movement
Rigid
Material Grade
12L14, 12L15
Hose Fitting B Connection Type
Crimp
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -16, For Use With Hose Series H017; H039; H104; H0105; H0106; H114; H115; H116; H145; H146; H245; H324; H325; H350; H425; H545; H900; H1571; H1776; H1777; H1812; H1981; H1982; H6002 (-8 & -20); H9949, For Hose I.D. 1 in, Thread Size 1-5/16 In.-12, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 5/16 in, Hose Fitting B Size 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.