This item is Discontinued.

Weatherhead Hydraulic Hose, 1-1/8in.IDx150 ft. H06920-150

Hydraulic Hose, 1-1/8in.IDx150 ft. (Discontinued)

  • Mfr # H06920-150
  • Zoro # G3010388
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H06920-150
Zoro #
G3010388
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/8 in
Hose Length
150 ft
Min. Bend Radius (In.)
9
Hose Length (Ft.)
150
Hose Inside Dia. (In.)
1-1/8
Hose Outside Dia. (In.)
1-1/2
Dash Size
20
Hose Outside Dia.
1 17/32 in

Details

Max. Working Pressure @ 70 F
650 psi
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
Standards
ABS, SAE 100R5
Hose Cover Material
Fiber
Hose Tube Material
Nitrile
Application
Truck and Hydraulic
Item
Hydraulic Hose
Type
Crimped
Tube Material
Nitrile
Reinforcement
Fiber Braid, Steel Braid
Operating Pressure (PSI)
650
Cover Material
Fiber Braid
Temp. Range (F)
Hydraulic: -40 Degrees to 212 Degrees , Air Brake: -40 Degrees to 200 Degrees , Hot Oil: -40 Degrees to 250 Degrees
Safety Factor
4:1
Hose Reinforcement Material
Fiber
Hose Configuration
Bulk Hose
Series
H069
For Media Type
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fuel Oil, Gasoline, Hydraulic Fluid, Kerosene, Lubricated Air, Mineral Oil, Motor Oil, Water
Compatible Chemicals
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lubricated Air, Mineral Oil, Motor Oil, Salt Water

Description

Hydraulic Hose, Hose Inside Dia. 1 1/8 in, Hose Outside Dia. 1 17/32 in, Hose Length 150 ft, Hose Tube Material Nitrile, Hose Cover Material Fiber, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Black, Series H069, Max. Working Pressure @ 70 F 650 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards ABS, SAE 100R5, Hose Configuration Bulk Hose

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.