This item is Discontinued.

Eaton Weatherhead Hydraulic Hose, 1/4in.IDx250 ft., 5000 psi H24504-250R

Hydraulic Hose, 1/4in.IDx250 ft., 5000 psi (Discontinued)

  • Mfr # H24504-250R
  • Zoro # G3010126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H24504-250R
Zoro #
G3010126
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
1/4
Hose Length (Ft.)
250
Dash Size
04
Hose Outside Dia. (In.)
17/32
Min. Bend Radius (In.)
2

Details

Standards
SAE 100R16, ABS, MSHA, J1492
Cover Material
Neoprene
Item
Hydraulic Hose
Tube Material
Nitrile Blend
Temp. Range (F)
-40 Degrees to 212 Degrees
Reinforcement
(2) Steel Braid
Application
Hydraulics
Operating Pressure (PSI)
5000
Safety Factor
4:1
Type
Crimped

Description

Hydraulic Hose, Safety Factor 4:1, Standards SAE 100R16, ABS, MSHA, J1492

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.