Nut, Brass, Compression, 5/8 in, PK10

  • Mfr # 1461X10

  • Zoro # G2305335


product price:  $39.29
/pk 10, $3.93/ea

Key Features

Material
Brass
Type
Female
Hex Size
15/16 in
Tube Size
5/8 in
Thread Size
13/16"-18
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1461X10
Zoro #
G2305335
UPC #
-
Country of Origin
India

Dimensions

Hex Size
15/16 in
Tube Size
5/8 in
Thread Size
13/16"-18
Compatible Tube Outer Diameter
5/8 in
Overall Length
25/32 in

Details

Item
Compression Fitting Nut
Material
Brass
Type
Female
Temp. Range
-40 Degrees to 200 Degrees F
Connection
Compression Nylon Tube
Sub-Category
Nuts
Standards
DOT FMVSS 571.106, SAE
Pressure (PSI)
150
Application
Air
Minimum Operating Temperature
40 Degrees F
Fitting Material
Brass
System of Measurement
Imperial
Maximum Operating Temperature
200 Degrees F
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Compatible Tube Material
Nylon
Maximum Operating Pressure
150 psi
Fitting Shape
Nut
Operating Temperature - Maximum
200 Degrees F
Material Grade
C36000
Product Type
Compression Fitting Nut
Operating Pressure - Maximum
150 psi
Operating Temperature - Minimum
40 Degrees F
For Media Type
Air

Description

Compression Fitting Nut, Application Air, Fitting Material Brass, Material Grade C36000, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 25/32 in, Thread Size 13/16 In.-18, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 5/8 in, Standards DOT FMVSS 571.106, SAE, Compatible Tube Hardness Not Applicable, Compatible Tube Material Nylon, Fitting Connection Type Compression, Hex Size 15/16 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.