Zoro Homepage

0.375 in. Female Pipe Coupling, 6PK

  • Mfr # 208212

  • Zoro # G710871249


product price: $12.99
/pk 6, $2.17/ea

Key Features

Conduit Fitting Type
Coupling
Connection Type
Screw Terminals
Width
6.3 in
Height (In.)
8.62 in
Overall Length
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208212
Zoro #
G710871249
UPC #
052151172570
Country of Origin
China

Dimensions

Width
6.3 in
Height (In.)
8.62 in
Overall Length
8.5 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Coupling
Connection Type
Screw Terminals
Application
Contactors for Motors
Standards
UL, CSA, IEC/EN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.